Buy more than* S$200* and get FREE SHIPPING

  • Hex Nipple
  • Hex Nipple
  • Hex Nipple

Hex Nipple NT-1066

by Aso
4.73 (22)
Item.#
05818364
Mfr.#
NT-1066
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension d (phi mm)
18
Dimensions A (mm)
46
Attachment Screw (D)
PT3/4
Dimensions B (mm)
27
TRUSCO Part Number
374-1320
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
Air filter expansion of the compressor
4
From Japan
On 2016-12-08 23:56:49
Therefore buy cheaper than Homusen. Yes without any non-can also be used without the ordinary.
This review is about item#5818391.
Air inlet connection of the impact wrench
5
From Japan
On 2016-11-17 19:50:13
There is no problem. Seal tape will be wound clean Threads of accuracy might be having good.
This review is about item#5818391.
Piping
5
From Japan
On 2016-09-29 21:24:41
We stock as spare parts of equipment piping
This review is about item#5818391.
Water heater water leak repair
5
From Japan
On 2016-08-18 17:53:22
As a joint, I think that it is commodity no problem.
This review is about item#5818373.
Air pipe or the like of the compressor
5
From Japan
On 2016-08-07 08:04:19
Variation, is very grateful and it is possible that corresponds to the rich in a variety of equipment size.
This review is about item#05818416.
Automatic watering device fabrication
5
From Japan
On 2016-05-29 11:16:26
It is the highest quality of this manufacturer.
This review is about item#05818391.
Piping relay
5
From Japan
On 2016-04-15 16:06:01
It was used to relay connection between the compressor equipment and attached equipment. There is no problem in particular.
This review is about item#05818416.
Connection of water pipe
5
From Japan
On 2016-02-06 09:57:44
Product is also easy to use if you are firm.
This review is about item#05818373.
I used to cook part
5
From Japan
On 2015-11-01 11:49:27
There is no perfect strength and accuracy both.
This review is about item#05818364.
Pneumatic piping
5
From Japan
On 2015-10-18 17:35:11
Beautiful finish.
This review is about item#05818391.