Buy more than* S$200* and get FREE SHIPPING

  • Hex Nipple
  • Hex Nipple
  • Hex Nipple

Hex Nipple NT-1044

by ASOH
4.77 (26)
Item.#
05818373
Mfr.#
NT-1044
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension d (phi mm)
13
Dimensions A (mm)
38
Attachment Screw (D)
PT1/2
Dimensions B (mm)
22
TRUSCO Part Number
374-1311
Customer Reviews
5 star 22
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.77
26 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-30 11:25:46
It is also cheap for high accuracy. Even if it gets scratched with a pumpler because there is no plating
This review is about item#5818391.
compressor
5
From Japan
On 2018-01-16 20:27:49
The screw part is also carefully processed. Of course there is no air leak! It is a bargain item! !
This review is about item#5818391.
Installation of digital pressure gauge on air piping
5
From Japan
On 2017-11-18 17:50:41
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818416.
During machine maintenance
5
From Japan
On 2017-07-11 18:21:04
I am satisfied, as per the description of the item. I hope to utilize this experience in the future.
This review is about item#5818416.
Expansion of compressor air filter
4
From Japan
On 2016-12-08 23:56:49
Purchased because it is cheaper than Homsen. It is possible to use normally without fail.
This review is about item#5818391.
Impact wrench's air inlet connection etc.
5
From Japan
On 2016-11-17 19:50:13
There is no problem at all. The seal tape can be wrapped cleanly The accuracy of the screw thread is good.
This review is about item#5818391.
For piping
5
From Japan
On 2016-09-29 21:24:41
We stock it as equipment spare parts
This review is about item#5818391.
Water heater water leak repair
5
From Japan
On 2016-08-18 17:53:22
As a fitting, I think that it is a good product.
This review is about item#5818373.
Compressor air piping etc.
5
From Japan
On 2016-08-07 08:04:19
Variation, size is abundant and it is very much appreciated to be able to deal with various equipment.
This review is about item#05818416.
Automatic water generator production
5
From Japan
On 2016-05-29 11:16:26
This manufacturer is the best quality.
This review is about item#05818391.