Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nipple
  • Hex Nipple
  • Hex Nipple

Hex Nipple NT-1033

by ASOH
4.69 (29)
Item.#
05818382
Mfr.#
NT-1033
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension d (phi mm)
11
Dimensions A (mm)
33
Attachment Screw (D)
PT3/8
Dimensions B (mm)
17
TRUSCO Part Number
374-1303
Customer Reviews
5 star 23
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Temporary piping during water pressure test
3
From Japan
On 2018-04-24 16:58:16
It is superior to C / P for use in temporary piping during hydraulic test.
This review is about item#5818391.
Used as a fitting
5
From Japan
On 2018-04-14 02:06:04
I am using it frequently as a connection of pipe. There is no particular problem. This time I used it to connect 1/4 cheese and ball valve. The seal tape for air leakage prevention is always wound. It is better to purchase it fairly cheaper than purchasing with HC
This review is about item#05818391.
For grease up
4
From Japan
On 2018-03-21 18:38:55
I could use it normally, I think that it is better if the price is lower.
This review is about item#5818416.
Air piping
5
From Japan
On 2018-01-30 11:25:46
It is also cheap for high accuracy. Even if it gets scratched with a pumpler because there is no plating
This review is about item#5818391.
compressor
5
From Japan
On 2018-01-16 20:27:49
The screw part is also carefully processed. Of course there is no air leak! It is a bargain item! !
This review is about item#5818391.
Installation of digital pressure gauge on air piping
5
From Japan
On 2017-11-18 17:50:41
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818416.
During machine maintenance
5
From Japan
On 2017-07-11 18:21:04
I am satisfied, as per the description of the item. I hope to utilize this experience in the future.
This review is about item#5818416.
Expansion of compressor air filter
4
From Japan
On 2016-12-08 23:56:49
Purchased because it is cheaper than Homsen. It is possible to use normally without fail.
This review is about item#5818391.
Impact wrench's air inlet connection etc.
5
From Japan
On 2016-11-17 19:50:13
There is no problem at all. The seal tape can be wrapped cleanly The accuracy of the screw thread is good.
This review is about item#5818391.
For piping
5
From Japan
On 2016-09-29 21:24:41
We stock it as equipment spare parts
This review is about item#5818391.