Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Hexal Nipple
  • Different Diameter Hexal Nipple
  • Different Diameter Hexal Nipple

Different Diameter Hexal Nipple NE-1068

by ASOH
4.57 (14)
Item.#
05818443
Mfr.#
NE-1068
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT3/4
Dimension d1(phi mm)
18
Dimensions A (mm)
50
Attachment Screw (D2)
PT1
Dimension d2(phi mm)
24
Dimensions B (mm)
35
Customer Reviews
5 star 11
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Installation of digital pressure gauge on air piping
5
From Japan
On 2017-11-18 17:51:07
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818461.
Attachment of coupler of high pressure washer gun
5
From Japan
On 2017-11-04 22:09:53
I was able to use it unchanged as a thing of store selling especially without problems.
This review is about item#5818477.
Automatic water generator production
5
From Japan
On 2016-05-29 11:15:14
Quality is the best.
This review is about item#05818495.
For piping.
3
From Japan
On 2016-04-25 18:30:36
Because the price is cheap, it is purchase to try. It's neither good nor bad. is.
This review is about item#05818461.
Storage tank and piping connection
5
From Japan
On 2016-04-15 16:02:51
We used 1/8 storage tank and 2 way cheese connection. Especially it was able to be used without problems.
This review is about item#05818452.
Well water filter unit drain
5
From Japan
On 2016-02-08 13:58:56
A square stop screw was used to remove the strainer drain during use, but it was used to convert it into a valve. Tools are unnecessary, and it is also reducing time. As of now I can use it without any problems.
This review is about item#05818495.
Air
5
From Japan
On 2015-10-20 00:47:17
The thing is firm, and the price is satisfied cheaply.
This review is about item#05818461.
Air piping
5
From Japan
On 2015-08-27 14:44:40
Neither screw precision nor external appearance is complaints.
This review is about item#05818477.
For local cold warming
5
From Japan
On 2015-06-27 16:07:51
Product satisfaction. The price is also satisfactory.
This review is about item#05818504.
Joint from valve
5
From Japan
On 2014-11-14 08:36:07
I am very satisfied.
This review is about item#05818504.