Buy more than* S$200* and get FREE SHIPPING

  • Bushing
  • Bushing
  • Bushing

Bushing NB-1064

by ASOH
4.50 (20)
Item.#
05818574
Mfr.#
NB-1064
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D2)
PT1/2
Dimension d (phi mm)
18
Dimensions A (mm)
25
Attachment Screw (D1)
PT3/4
Dimensions B (mm)
30
Customer Reviews
5 star 14
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Air compressor overhaul
5
From Japan
On 2017-12-17 21:27:43
I used it to adjust the diameter of the connecting pipe when I replaced the pump of the air compressor to a different tank
This review is about item#5818635.
Piping size reduction
5
From Japan
On 2017-10-17 21:40:36
Manufacturers' sauces here have a high withstand pressure so it can be safe to lie.
This review is about item#5818662.
Machine maintenance
4
From Japan
On 2017-10-13 22:05:58
Even if it is finished, I am happy that I got it. I was looking for a joint and I was disappointed because it was not nearby DIY.
This review is about item#5818626.
Mounting solenoid valve
3
From Japan
On 2017-08-05 08:32:59
Purchased with nipple and set for piping size adjustment, although it is inexpensive, products can be used without any problem at all.
This review is about item#05818687.
Built-in rainwater tank water check for transparent tubing connection
5
From Japan
On 2017-04-06 16:21:39
Size and material etc were perfectly satisfactory, and I was able to get it with short delivery time. For some reason this size was not sold at the home center, it was a considerable shipping fee and handling fee but inevitably purchased.
This review is about item#5818644.
Creating a rainwater device using drums
5
From Japan
On 2017-01-17 17:30:25
At the nearby home center, we are having great difficulty in procuring parts.
This review is about item#5818574.
Watch out for size mistake
3
From Japan
On 2016-10-20 00:09:19
Because there are many kinds of sizes, it is a product that is totally unlikely to have if you notice careless size mistake.
This review is about item#5818626.
Piping work
5
From Japan
On 2016-08-12 21:29:43
When plumbing air and water work before, we used SUS products before, but there are things that leaks out, so if you change to this product it will not leak and I am satisfied.
This review is about item#5818626.
Automobile piping
5
From Japan
On 2016-07-06 21:38:05
It is quite nearly 4 times as much price to buy at shop front, but it is satisfying to purchase it cheaply on the net. The quality of the goods themselves was also without problems.
This review is about item#05818671.
Temperature sensor installation
5
From Japan
On 2015-06-12 05:54:13
I bought it like a thermostat temperature sensor attachment for handmade smokers. It looks good with brass, and the price is affordable and satisfied.
This review is about item#05818635.