Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bushing
  • Bushing
  • Bushing

Bushing NB-1083

by ASOH
4.55 (22)
Item.#
05818601
Mfr.#
NB-1083
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D2)
PT3/8
Dimension d (phi mm)
14.5
Dimensions A (mm)
30
Attachment Screw (D1)
PT1
Dimensions B (mm)
37
Customer Reviews
5 star 16
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2018-06-16 17:47:15
I would like to have good quality and develop products with straight screws.
This review is about item#5818662.
Kerosene tank strainer exchange
5
From Japan
On 2018-03-12 16:03:36
It was necessary to replace the strainer. It was only 150 parts, but it was not in the neighborhood home center. For many years (haha) Kerosene leak was corrected with a single shot. Thank you Monteralou m (. _.) M
This review is about item#5818671.
Air compressor overhaul
5
From Japan
On 2017-12-17 21:27:43
I used it to adjust the diameter of the connecting pipe when I replaced the pump of the air compressor to a different tank
This review is about item#5818635.
Piping size reduction
5
From Japan
On 2017-10-17 21:40:36
Manufacturers' sauces here have a high withstand pressure so it can be safe to lie.
This review is about item#5818662.
Machine maintenance
4
From Japan
On 2017-10-13 22:05:58
Even if it is finished, I am happy that I got it. I was looking for a joint and I was disappointed because it was not nearby DIY.
This review is about item#5818626.
Mounting solenoid valve
3
From Japan
On 2017-08-05 08:32:59
Purchased with nipple and set for piping size adjustment, although it is inexpensive, products can be used without any problem at all.
This review is about item#05818687.
Built-in rainwater tank water check for transparent tubing connection
5
From Japan
On 2017-04-06 16:21:39
Size and material etc were perfectly satisfactory, and I was able to get it with short delivery time. For some reason this size was not sold at the home center, it was a considerable shipping fee and handling fee but inevitably purchased.
This review is about item#5818644.
Creating a rainwater device using drums
5
From Japan
On 2017-01-17 17:30:25
At the nearby home center, we are having great difficulty in procuring parts.
This review is about item#5818574.
Watch out for size mistake
3
From Japan
On 2016-10-20 00:09:19
Because there are many kinds of sizes, it is a product that is totally unlikely to have if you notice careless size mistake.
This review is about item#5818626.
Piping work
5
From Japan
On 2016-08-12 21:29:43
When plumbing air and water work before, we used SUS products before, but there are things that leaks out, so if you change to this product it will not leak and I am satisfied.
This review is about item#5818626.