Buy more than* S$200* and get FREE SHIPPING

  • Bushing
  • Bushing
  • Bushing

Bushing NB-1041

by Aso
4.56 (16)
Item.#
05818653
Mfr.#
NB-1041
Package Qty.
1PC
Ship pack of
1
3.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT1/2
Dimensions B (mm)
24
Attachment Screw (D2)
PT1/8
Dimension d (phi mm)
8
Dimensions A (mm)
21
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
For connecting port of the water check transparent tube of self-made rain water tank
5
From Japan
On 2017-04-06 16:21:39
No problem to fully size and material, and the like, yet was able to get in a short delivery time. Why this size is not sold in home centers, but it was quite a shipping and handling fee was purchased reluctantly.
This review is about item#5818644.
Rainwater apparatus created utilizing drums
5
From Japan
On 2017-01-17 17:30:25
In the suburbs of home improvement we very helpful have been struggling to parts procurement.
This review is about item#5818574.
Attention size mistake
3
From Japan
On 2016-10-20 00:09:19
Since the type of size is large, is there hard goods have completely if you stick care even to the size mistake.
This review is about item#5818626.
Piping work
5
From Japan
On 2016-08-12 21:29:43
When plumbing air and water work before, we used SUS products before, but there are things that leaks out, so if you change to this product it will not leak and I am satisfied.
This review is about item#5818626.
Automobile piping
5
From Japan
On 2016-07-06 21:38:05
It is quite nearly 4 times as much price to buy at shop front, but it is satisfying to purchase it cheaply on the net. The quality of the goods themselves was also without problems.
This review is about item#05818671.
Temperature sensor installation
5
From Japan
On 2015-06-12 05:54:13
I bought it like a thermostat temperature sensor attachment for handmade smokers. It looks good with brass, and the price is affordable and satisfied.
This review is about item#05818635.
It is different from the original use, but it is used for the car (to return the unburnt gas to the air cleaner).
3
From Japan
On 2015-05-31 20:32:21
Used with hose nipple and set. Since I was planning to process it, purchase 2 sets of this item with a cheap price. (I only needed one set, but I bought one as a spare.) Accuracy etc is not a problem.
This review is about item#05818626.
Plumbing work
4
From Japan
On 2015-03-25 21:35:51
I used it as part of the water piping, I am relieved because I do not have to worry about rust etc. "
This review is about item#05818662.
Used for water supply, hot water piping
5
From Japan
On 2014-04-15 21:04:25
I am thankful that the price is cheap and can be used normally.
This review is about item#05818574.
Pneumatic pipe joint
5
From Japan
On 2014-01-20 21:09:13
The price was also cheap and the sizes were very helpful as there were many kinds. Since there is no problem with quality, I would like to purchase again if I have the opportunity.
This review is about item#05818644.