Hex-Head Socket NS-1022
(18)
Item.#
05818714
Mfr.#
NS-1022
Package Qty.
1PC
Ship pack of
1
Item Feature
Material
Brass
Attachment Screw (D)
PT1/4
Dimensions A (mm)
28
TRUSCO Part Number
374-1222
Dimensions B (mm)
17
Customers Who Viewed This Item Also Viewed
<<
SHIMIZU Manufacturing (Fittings)
>>
Customer Reviews
5 star
13
4 star
1
3 star
3
2 star
1
1 star
0
Review Rating:
18 Customer Reviews
The reviews are automatic translation.
Used for piping work
From Japan
On 2018-03-06 12:43:54
Searching with a home center etc. may not take time, but Monotaro is well-stocked.
compressor
From Japan
On 2018-01-16 20:28:41
The screw part is also carefully processed. Of course there is no air leak!
It is a bargain item! !
Air piping possible
From Japan
On 2017-12-05 21:03:07
Although it is a cheap commodity, there is no air leakage with high accuracy.
Plumbing work of the mound tomb
From Japan
On 2017-09-17 15:09:32
Used instead of lead pipe. It is good because it does not rust and it should be light weight.
Used to create passenger car self made air suspension
From Japan
On 2017-08-19 21:12:19
It is inexpensive, but making is well used without any problem than I thought.
It is used as a part of the components of oil pneumatic equipment
From Japan
On 2016-04-04 18:58:06
It is very useful and useful. It is a drawback that it is easy to rust on product storage and easy to scratch. If you are a little cheaper it will compensate for the drawbacks as well.
compressor
From Japan
On 2016-01-01 02:58:21
I used it for an air hose expansion joint. Cost performance is the best.
Modification of compressor
From Japan
On 2015-09-11 14:56:11
There is no problem.
Used for compressor
From Japan
On 2014-01-09 18:07:55
I am satisfied with the quality.
Joint part of air piping
From Japan
On 2013-09-18 20:22:00
It is close to expendable items so you can buy cheaply for price as well
Customers Who Bought This Item Also Bought
Top