Buy more than* S$200* and get FREE SHIPPING

  • Hex-Head Socket
  • Hex-Head Socket
  • Hex-Head Socket

Hex-Head Socket NS-1033

by ASOH
4.40 (20)
Item.#
05818723
Mfr.#
NS-1033
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions A (mm)
32
Attachment Screw (D)
PT3/8
Dimensions B (mm)
21
TRUSCO Part Number
374-1257
Customer Reviews
5 star 14
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Hose joint
5
From Japan
On 2018-05-03 14:43:41
Because it is close to the thread of the UNF 3/8 thread, I use it by tapping it and use it, it is very cheap and saved.
This review is about item#5818705.
Temporary piping during water pressure test
3
From Japan
On 2018-04-24 16:58:43
It is superior to C / P for use in temporary piping during hydraulic test.
This review is about item#5818705.
Used for piping work
5
From Japan
On 2018-03-06 12:43:54
Searching with a home center etc. may not take time, but Monotaro is well-stocked.
This review is about item#5818714.
compressor
5
From Japan
On 2018-01-16 20:28:41
The screw part is also carefully processed. Of course there is no air leak! It is a bargain item! !
This review is about item#5818714.
Air piping possible
5
From Japan
On 2017-12-05 21:03:07
Although it is a cheap commodity, there is no air leakage with high accuracy.
This review is about item#5818705.
Plumbing work of the mound tomb
5
From Japan
On 2017-09-17 15:09:32
Used instead of lead pipe. It is good because it does not rust and it should be light weight.
This review is about item#5818714.
Used to create passenger car self made air suspension
5
From Japan
On 2017-08-19 21:12:19
It is inexpensive, but making is well used without any problem than I thought.
This review is about item#5818705.
It is used as a part of the components of oil pneumatic equipment
3
From Japan
On 2016-04-04 18:58:06
It is very useful and useful. It is a drawback that it is easy to rust on product storage and easy to scratch. If you are a little cheaper it will compensate for the drawbacks as well.
This review is about item#05818723.
compressor
5
From Japan
On 2016-01-01 02:58:21
I used it for an air hose expansion joint. Cost performance is the best.
This review is about item#05818714.
Modification of compressor
5
From Japan
On 2015-09-11 14:56:11
There is no problem.
This review is about item#05818714.