Buy more than* S$200* and get FREE SHIPPING

  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter

Hex-Head Socket of Different Diameter NS-1036

by ASOH
5.00 (3)
Item.#
05818741
Mfr.#
NS-1036
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT3/8
Dimensions A (mm)
44
Attachment Screw (D2)
PT3/4
Dimensions B (mm)
32
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Nozzle attachment of cleaning machine
5
From Japan
On 2016-12-14 21:38:29
The fitting condition is also good, the appearance is also good. I am looking for it even if pressure is applied.
This review is about item#5818802.
Heterogeneous piping connection
5
From Japan
On 2016-04-15 15:50:23
It was able to be used without problem for piping connection conversion for air.
This review is about item#05818757.
Air piping
5
From Japan
On 2014-11-28 10:07:58
Finish is also beautiful and satisfied
This review is about item#05818784.