Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter

Hex-Head Socket of Different Diameter NS-1024

by ASOH
4.75 (4)
Item.#
05818775
Mfr.#
NS-1024
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT1/4
Dimensions A (mm)
36
Attachment Screw (D2)
PT1/2
Dimensions B (mm)
26
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping of vacuum equipment
4
From Japan
On 2018-01-26 18:44:46
Since it is a joint part, further improvement is not special.
This review is about item#5818802.
Nozzle attachment of cleaning machine
5
From Japan
On 2016-12-14 21:38:29
The fitting condition is also good, the appearance is also good. I am looking for it even if pressure is applied.
This review is about item#5818802.
Heterogeneous piping connection
5
From Japan
On 2016-04-15 15:50:23
It was able to be used without problem for piping connection conversion for air.
This review is about item#05818757.
Air piping
5
From Japan
On 2014-11-28 10:07:58
Finish is also beautiful and satisfied
This review is about item#05818784.