|
Hex-Head Socket of Different Diameter NS-1034
(4)
- Item.#
- 05818784
- Mfr.#
- NS-1034
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- Brass
- Attachment Screw (D1)
- PT3/8
- Dimensions A (mm)
- 38
- Attachment Screw (D2)
- PT1/2
- Dimensions B (mm)
- 26
|
Customers Who Viewed This Item Also Viewed
<<
SHIMIZU Manufacturing (Fittings)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Piping of vacuum equipment
From Japan
On 2018-01-26 18:44:46
Since it is a joint part, further improvement is not special.
Nozzle attachment of cleaning machine
From Japan
On 2016-12-14 21:38:29
The fitting condition is also good, the appearance is also good. I am looking for it even if pressure is applied.
Heterogeneous piping connection
From Japan
On 2016-04-15 15:50:23
It was able to be used without problem for piping connection conversion for air.
Air piping
From Japan
On 2014-11-28 10:07:58
Finish is also beautiful and satisfied
Customers Who Bought This Item Also Bought