Buy more than* S$200* and get FREE SHIPPING

  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter
  • Hex-Head Socket of Different Diameter

Hex-Head Socket of Different Diameter NS-1046

by Aso
5.00 (3)
Item.#
05818793
Mfr.#
NS-1046
Package Qty.
1PC
Ship pack of
1
15.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions A (mm)
46
Attachment Screw (D1)
PT1/2
Dimensions B (mm)
32
Attachment Screw (D2)
PT3/4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Nozzle attachment of the washing machine
5
From Japan
On 2016-12-14 21:38:29
Mounting condition is also good, it looks good. It seems okay to put the pressure.
This review is about item#5818802.
Different types of piping connection
5
From Japan
On 2016-04-15 15:50:23
The air piping connection translation, could be used without any problem.
This review is about item#05818757.
Air piping
5
From Japan
On 2014-11-28 10:07:58
Finish also clean satisfaction
This review is about item#05818784.