Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • In and Out Sockets
  • In and Out Sockets
  • In and Out Sockets

In and Out Sockets NF-1044

by ASOH
4.86 (7)
Item.#
05818827
Mfr.#
NF-1044
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D2)
PT1/2
Dimension d (phi mm)
13
Dimensions A (mm)
33
Attachment Screw (D1)
PT1/2
Dimensions B (mm)
26
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For extension
5
From Japan
On 2018-02-04 14:52:31
When directly connecting the filter regulator to the compressor, it slightly interfered, so it was extended with this socket. It was saved with just good length.
This review is about item#5818854.
Air compressor piping
5
From Japan
On 2018-01-04 14:37:30
Used for piping the air compressor again. I used it to extend the length of the nipple. It is satisfying because Aso's parts are cheap and the quality is also good.
This review is about item#5818854.
Mounting of a water faucet in the kitchen
5
From Japan
On 2017-11-09 12:12:24
When replacing the mixing faucet for kitchen with two suction pipes with differences in protruding length, it was used to make the protruding length uniform. Although the water supply stopper was made of stainless steel, water leak did not occur even by adjusting the screwing torque that was done for position adjustment, and we were able to successfully replace the mixed water faucet.
This review is about item#5818827.
Piping of distillation experiment equipment
5
From Japan
On 2016-12-26 22:04:34
Because it is made of brass, if the other is a SUS joint, if you tighten it with too much torque, the screw thread will deform.
This review is about item#5818836.
Modification of compressor
5
From Japan
On 2015-09-11 14:42:54
Low price and high quality. It is a bargain.
This review is about item#05818854.
As a production base of conversion adapter to NPT
4
From Japan
On 2014-06-26 13:46:40
I bought it as a base material for making a conversion adapter from NPT to PT. Since Aso must handle the conversion adapter itself from NPT to PT, it is much more appreciated if they can be put in the lineup as well.
This review is about item#05818845.
Grease piping of blower
5
From Japan
On 2012-04-25 12:52:34
It can be used as usual. The refrigerant pipe is used as a grease pipe and it is used as a connecting metal. If you prepare more various hardware, variations will spread and it will be saved.
This review is about item#05818845.