Buy more than* S$200* and get FREE SHIPPING

  • In and Out Sockets
  • In and Out Sockets
  • In and Out Sockets

In and Out Sockets NF-1033

by Aso
4.75 (4)
Item.#
05818836
Mfr.#
NF-1033
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT3/8
Dimensions B (mm)
21
Attachment Screw (D2)
PT3/8
Dimension d (phi mm)
11
Dimensions A (mm)
28
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping of distillation experiment equipment
5
From Japan
On 2016-12-26 22:04:34
Because it is made of brass, if the other is a SUS joint, if you tighten it with too much torque, the screw thread will deform.
This review is about item#5818836.
Modification of compressor
5
From Japan
On 2015-09-11 14:42:54
Low price and high quality. It is a bargain.
This review is about item#05818854.
As a production base of conversion adapter to NPT
4
From Japan
On 2014-06-26 13:46:40
I bought it as a base material for making a conversion adapter from NPT to PT. Since Aso must handle the conversion adapter itself from NPT to PT, it is much more appreciated if they can be put in the lineup as well.
This review is about item#05818845.
Grease piping of blower
5
From Japan
On 2012-04-25 12:52:34
It can be used as usual. The refrigerant pipe is used as a grease pipe and it is used as a connecting metal. If you prepare more various hardware, variations will spread and it will be saved.
This review is about item#05818845.