Buy more than* S$200* and get FREE SHIPPING

  • In and Out Sockets
  • In and Out Sockets
  • In and Out Sockets

In and Out Sockets NF-1022

by Aso
4.75 (4)
Item.#
05818854
Mfr.#
NF-1022
Package Qty.
1PC
Ship pack of
1
1.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions A (mm)
24
Attachment Screw (D1)
PT1/4
Dimensions B (mm)
17
Attachment Screw (D2)
PT1/4
Dimension d (phi mm)
8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping of distillation laboratory equipment
5
From Japan
On 2016-12-26 22:04:34
Because the brass, if the other party is made of SUS contact hand, and tightened a very strong torque Thread is, I want to deformation.
This review is about item#5818836.
Remodeling of the compressor
5
From Japan
On 2015-09-11 14:42:54
High quality at a low price. It is a bargain.
This review is about item#05818854.
As a production base of the conversion adapter to NPT
4
From Japan
On 2014-06-26 13:46:40
I purchased as a base material for making the conversion adapter to the PT from the NPT. Because in Athol, such should be handled also conversion adapter itself to the PT from the NPT, If they even get to put in the lineup is more grateful.
This review is about item#05818845.
Grease piping of blower
5
From Japan
On 2012-04-25 12:52:34
It can be used as usual. The refrigerant pipe is used as a grease pipe and it is used as a connecting metal. If you prepare more various hardware, variations will spread and it will be saved.
This review is about item#05818845.