Buy more than* S$200* and get FREE SHIPPING

  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket

Different Inside Diameter And Outer Socket NF-1036

by ASOH
4.89 (37)
Item.#
05818915
Mfr.#
NF-1036
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT3/8
Dimensions B (mm)
32
Attachment Screw (D2)
PT3/4
Dimension d (phi mm)
11
Dimensions A (mm)
34
Customer Reviews
5 star 34
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
37 Customer Reviews
The reviews are automatic translation.
In Toigan
5
From Japan
On 2018-03-23 20:21:09
Purchase to create an external source inlet for gas gun. I could make it as I thought.
This review is about item#5818976.
Kerosene tank
5
From Japan
On 2018-02-05 17:14:48
I think that it is a very accurate product at the end without loosening I was satisfied I was able to use it.
This review is about item#5818976.
Used for compressor
5
From Japan
On 2017-12-16 22:32:41
Since the air cleaner attached to the silent type air compressor crashed merely because it collided lightly with a thing made of plastic, an adapter was necessary to replace it with a metal air cleaner and used this product. I think that there is no problem if you purchase necessary items after checking the size. I am satisfied that it can be obtained cheaper than my neighbor's home center.
This review is about item#5818951.
When making a compressor
5
From Japan
On 2017-12-13 12:39:33
In the nearby home center, we do not find the things we want very cheaply and are very useful in shipping fast. There is no problem concerning goods in a firm build.
This review is about item#5818967.
Installing the digital pressure sensor on the air piping
5
From Japan
On 2017-11-18 17:51:48
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818881.
To install a regulator for compressor with different sizes
5
From Japan
On 2017-11-07 08:45:47
It was good that searching for products was easier to find than HP's table.
This review is about item#05818881.
To repair the animcke
5
From Japan
On 2017-09-17 15:17:19
It is used to change the size of the piping of the mound. Size fitted perfectly and no problem.
This review is about item#5818933.
To take out the hot water heater of the ship
5
From Japan
On 2017-09-01 22:51:37
It was a very good product. There was a special socket which is not placed in the home center etc and it was very helpful to Mr. Monotaro. Thank you very much. We also order various parts, parts etc.
This review is about item#5818872.
Combining different hoses
5
From Japan
On 2017-08-24 15:02:34
It was able to be used without problems. Delivery time · Price was good as well. We will continue to use it.
This review is about item#5818951.
Mounting pump discharge pressure gauge
5
From Japan
On 2017-08-15 15:17:15
This product was well finished and the purpose was achieved comfortably. There is no improvement point.
This review is about item#5818967.