Buy more than* S$200* and get FREE SHIPPING

  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket

Different Inside Diameter And Outer Socket NF-1063

by Aso
4.83 (24)
Item.#
05818924
Mfr.#
NF-1063
Package Qty.
1PC
Ship pack of
1
10.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT3/4
Dimensions B (mm)
28
Attachment Screw (D2)
PT3/8
Dimension d (phi mm)
11
Dimensions A (mm)
31
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
24 Customer Reviews
The reviews are automatic translation.
Piping of distillation laboratory equipment
5
From Japan
On 2016-12-26 21:57:07
Because the brass, it wants the other party is a case of the SUS contact hand, deform the threads Tightening a very strong torque.
This review is about item#5818863.
Improvement of drainage of the fuel tank of construction machinery
5
From Japan
On 2016-09-05 12:18:15
The drain cock of the fuel tank was used in order to exchange on the market of ball valves. Various sizes, there is a commodity of the specification is very grateful.
This review is about item#5818881.
It uses the gimmick without fishing I a work
4
From Japan
On 2016-08-14 08:43:19
Since soaked seawater was the best when it was thing of resin
This review is about item#05818863.
The piping of the compressor
5
From Japan
On 2016-08-08 18:16:59
Because if this Yu thing is the home improvement such as the price is also high, I bought in Monotarou's. Nor it is good to make precision!
This review is about item#5818967.
Tire changer repair parts of
5
From Japan
On 2016-05-11 13:08:18
There is no high accuracy problem!
This review is about item#05818881.
Connection of different size
5
From Japan
On 2016-04-20 11:31:58
Products of this kind, it is not usually stock, but usually is ordered, Monotarou's size and type is also abundant, we have survived really. In addition, because they are needed, and then repeat.
This review is about item#05818951.
貯圧 tank and piping connection
5
From Japan
On 2016-04-15 15:48:59
There is no problem in particular. It was possible to use it usually. Type is rich, but we can choose to ease the specification of the desired street.
This review is about item#05818881.
For attaching the parts to the body
5
From Japan
On 2016-03-09 22:27:34
Since the connection diameter of the procurement was compressor of Eakurina of mounting screw diameter and the body of the air cleaner is different you happy can be attached to purchase the commodity hope reason.
This review is about item#05818863.
Connection of the water heater
5
From Japan
On 2016-02-08 22:15:44
It could be used without any leakage, etc. without any problems.
This review is about item#05818872.
Faucet mounting
5
From Japan
On 2016-01-22 07:24:40
It was admirably complete purchase in order to attach the foreign-made faucet I had a hard time to look for special product but truly Monotarou!
This review is about item#05818863.