Buy more than* S$200* and get FREE SHIPPING

  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket

Different Inside Diameter And Outer Socket NF-1032

by Aso
4.85 (26)
Item.#
05818933
Mfr.#
NF-1032
Package Qty.
1PC
Ship pack of
1
4.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions A (mm)
26
Attachment Screw (D1)
PT3/8
Dimensions B (mm)
17
Attachment Screw (D2)
PT1/4
Dimension d (phi mm)
8
Customer Reviews
5 star 23
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
26 Customer Reviews
The reviews are automatic translation.
Hose conversion of high pressure washer
5
From Japan
On 2017-06-15 15:01:43
Even if I go to a home center, I can not find it at all and I am very thankful for Mr. Monotaro because there are few places where there is inventory.
This review is about item#5818906.
Watering
5
From Japan
On 2017-03-24 18:37:41
Combined with other products, it was able to be used for connection of a nozzle for dynamic spray and a hose for water supply.
This review is about item#5818967.
Piping of distillation experiment equipment
5
From Japan
On 2016-12-26 21:57:07
Because it is made of brass, if the other is a SUS joint, it seems that the screw thread will deform when tightened with too much torque.
This review is about item#5818863.
Improvement of drainage of fuel tank of construction machine
5
From Japan
On 2016-09-05 12:18:15
It was used to replace the drain cock of the fuel tank with a commercially available ball valve. There are products of various sizes and specifications and it is very much appreciated.
This review is about item#5818881.
I use it for fishing tricks without working
4
From Japan
On 2016-08-14 08:43:19
Because seawater towels it was the best if it was a thing of resin
This review is about item#05818863.
Compressor piping
5
From Japan
On 2016-08-08 18:16:59
Because this price is also high as this is a home center etc., I purchase it with Monotaro san. It is also good to make precision!
This review is about item#5818967.
Repair parts of tire changer
5
From Japan
On 2016-05-11 13:08:18
There is no problem with accuracy!
This review is about item#05818881.
Different size connection
5
From Japan
On 2016-04-20 11:31:58
There is no stock in this item, usually it is ordered, but Monotaro is abundant in size and variety, I am sorry very much. Also, because it becomes necessary, I will repeat.
This review is about item#05818951.
Storage tank and piping connection
5
From Japan
On 2016-04-15 15:48:59
There is no problem in particular. It was able to be used normally. Although it is rich in variety, it was easy to select the specification as desired.
This review is about item#05818881.
To attach the parts to the main body
5
From Japan
On 2016-03-09 22:27:34
Since the installation screw diameter of the air cleaner of the procured compressor and the connection diameter of the air cleaner of the main body are different, we are satisfied that we can purchase the product and install it as desired.
This review is about item#05818863.