Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket

Different Inside Diameter And Outer Socket NF-1031

by ASOH
4.85 (40)
Item.#
05818942
Mfr.#
NF-1031
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D2)
PT1/8
Dimension d (phi mm)
5
Dimensions A (mm)
24
Attachment Screw (D1)
PT3/8
Dimensions B (mm)
17
Customer Reviews
5 star 36
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.85
40 Customer Reviews
The reviews are automatic translation.
Pipe fitting
5
From Japan
On 2018-06-15 19:43:06
It is not an expensive thing, it has fulfilled the function sufficiently Making is also good
This review is about item#5818967.
Mounting radius conversion of pressure gauge
5
From Japan
On 2018-05-20 09:34:03
The quality was also good and refreshing work was completed. I would like to purchase again.
This review is about item#5818881.
Temporary piping during water pressure test
3
From Japan
On 2018-04-24 16:59:09
It is superior to C / P for use in temporary piping during hydraulic test.
This review is about item#5818881.
In Toigan
5
From Japan
On 2018-03-23 20:21:09
Purchase to create an external source inlet for gas gun. I could make it as I thought.
This review is about item#5818976.
Kerosene tank
5
From Japan
On 2018-02-05 17:14:48
I think that it is a very accurate product at the end without loosening I was satisfied I was able to use it.
This review is about item#5818976.
Used for compressor
5
From Japan
On 2017-12-16 22:32:41
Since the air cleaner attached to the silent type air compressor crashed merely because it collided lightly with a thing made of plastic, an adapter was necessary to replace it with a metal air cleaner and used this product. I think that there is no problem if you purchase necessary items after checking the size. I am satisfied that it can be obtained cheaper than my neighbor's home center.
This review is about item#5818951.
When making a compressor
5
From Japan
On 2017-12-13 12:39:33
In the nearby home center, we do not find the things we want very cheaply and are very useful in shipping fast. There is no problem concerning goods in a firm build.
This review is about item#5818967.
Installing the digital pressure sensor on the air piping
5
From Japan
On 2017-11-18 17:51:48
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818881.
To install a regulator for compressor with different sizes
5
From Japan
On 2017-11-07 08:45:47
It was good that searching for products was easier to find than HP's table.
This review is about item#05818881.
To repair the animcke
5
From Japan
On 2017-09-17 15:17:19
It is used to change the size of the piping of the mound. Size fitted perfectly and no problem.
This review is about item#5818933.