Buy more than* S$200* and get FREE SHIPPING

  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket
  • Different Inside Diameter And Outer Socket

Different Inside Diameter And Outer Socket NF-1021

by ASOH
4.88 (33)
Item.#
05818976
Mfr.#
NF-1021
Package Qty.
1PC
Ship pack of
1
2.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D1)
PT1/4
Dimensions B (mm)
14
Attachment Screw (D2)
PT1/8
Dimension d (phi mm)
5
Dimensions A (mm)
22
Customer Reviews
5 star 30
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
33 Customer Reviews
The reviews are automatic translation.
Installing the digital pressure sensor on the air piping
5
From Japan
On 2017-11-18 17:51:48
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5818881.
To install a regulator for compressor with different sizes
5
From Japan
On 2017-11-07 08:45:47
It was good that searching for products was easier to find than HP's table.
This review is about item#05818881.
To repair the animcke
5
From Japan
On 2017-09-17 15:17:19
It is used to change the size of the piping of the mound. Size fitted perfectly and no problem.
This review is about item#5818933.
To take out the hot water heater of the ship
5
From Japan
On 2017-09-01 22:51:37
It was a very good product. There was a special socket which is not placed in the home center etc and it was very helpful to Mr. Monotaro. Thank you very much. We also order various parts, parts etc.
This review is about item#5818872.
Combining different hoses
5
From Japan
On 2017-08-24 15:02:34
It was able to be used without problems. Delivery time · Price was good as well. We will continue to use it.
This review is about item#5818951.
Mounting pump discharge pressure gauge
5
From Japan
On 2017-08-15 15:17:15
This product was well finished and the purpose was achieved comfortably. There is no improvement point.
This review is about item#5818967.
CO2 tank base
5
From Japan
On 2017-08-08 13:06:23
I use it with a pressure of 5 MP, but there is no problem at all. Aso's products are cheap, and they are always useful for trial production as well.
This review is about item#5818881.
Hose conversion of high pressure washer
5
From Japan
On 2017-06-15 15:01:43
Even if I go to a home center, I can not find it at all and I am very thankful for Mr. Monotaro because there are few places where there is inventory.
This review is about item#5818906.
Watering
5
From Japan
On 2017-03-24 18:37:41
Combined with other products, it was able to be used for connection of a nozzle for dynamic spray and a hose for water supply.
This review is about item#5818967.
Piping of distillation experiment equipment
5
From Japan
On 2016-12-26 21:57:07
Because it is made of brass, if the other is a SUS joint, it seems that the screw thread will deform when tightened with too much torque.
This review is about item#5818863.