Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square Plug
  • Square Plug
  • Square Plug

Square Plug NP-1006

by Aso
5.00 (8)
Item.#
05819003
Mfr.#
NP-1006
Package Qty.
1PC
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B (mm)
17
Dimensions a (mm)
18
Attachment Screw (D)
PT3/4
Dimensions A (mm)
29
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Boat of the drain
5
From Japan
On 2016-03-25 11:04:26
The quality also is also no perfect price.
This review is about item#05819037.
As freezing measures of pressure gauge of outdoor sprinkler
5
From Japan
On 2015-12-13 17:05:55
At the point where end test valve of the sprinkler system is in the outdoors, always the scene and survive winter, it was caused by freezing is broken pressure gauge what place is attached to the test valve. So make a decision to let us hit the plug and remove the pressure gauge before the snow as a measure, we have decided to implement in practice from this year. This is the yo is unlikely without a replacement proposal of the pressure gauge in your owner like every time.
This review is about item#05819046.
Remodeling to convert the joint of the M5
5
From Japan
On 2015-07-24 20:34:11
It was remodeled to convert the joint of the M5. M5 (or M6) (female) ⇔ various piping screw (male) would be expensive even if there is, it will transform joint available at the cheap. This product has good processing accuracy, may be workability made of brass, the tap of the M5 additional processing, was a 10-minute hand drill.
This review is about item#05819012.
Water piping
5
From Japan
On 2015-05-21 21:02:18
It was saved anyway cheap.
This review is about item#05819012.
Water stop construction of the water supply pipe
5
From Japan
On 2015-02-28 20:59:19
What can also be used without problems.
This review is about item#05819037.
As blind due to valve deterioration of the backflow preventer
5
From Japan
On 2015-02-15 15:41:19
Product is safe If you're using from the very familiar than ordinary stainless. 1/4 Gasuneji product blind in and nipple, but yes, it is useful if there is a thin seal tape.
This review is about item#05819012.
Piping
5
From Japan
On 2013-05-15 17:07:51
Accuracy is also good we can use without any problems.
This review is about item#05819021.
Blind lid of the air tank
5
From Japan
On 2011-04-21 09:55:32
Sounds good is particularly there is no cheap problem
This review is about item#05819021.