Buy more than* S$200* and get FREE SHIPPING

  • Square Plug
  • Square Plug
  • Square Plug

Square Plug NP-1001

by ASOH
5.00 (10)
Item.#
05819021
Mfr.#
NP-1001
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B (mm)
7
Dimensions a (mm)
9
Attachment Screw (D)
PT1/8
Dimensions A (mm)
15
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Expansion of air tank
5
From Japan
On 2018-01-13 20:32:00
Inexpensive and performance is also necessary enough. It was saved because I could not find it in the home center.
This review is about item#5819012.
Mecla cover of pressure gauge
5
From Japan
On 2017-10-19 20:20:51
It can be used cheaply, quickly, without problems. It is hard to find the equivalent in rural areas, but I can be purchased in this way and I am satisfied.
This review is about item#5819046.
Drain of the boat
5
From Japan
On 2016-03-25 11:04:26
Quality and price are perfect.
This review is about item#05819037.
As measures against freezing pressure gauge of outdoor sprinkler
5
From Japan
On 2015-12-13 17:05:55
When the end test valve of the sprinkler facility was located outdoors, when the site always passed winter, it was caused by freezing that the pressure gauge attached to the test valve was broken at several places. As a countermeasure, we decided to remove the pressure gauge and strike the plug before it snowed, so we decided to actually do this from this year. With this, it seems to be okay for the owner not to propose replacement of the pressure gauge every time.
This review is about item#05819046.
Modified as a conversion fitting with M5
5
From Japan
On 2015-07-24 20:34:11
It was remodeled as a conversion fitting with M5. Even if you have M5 (or M6) (female) ⇔ various piping screws (male), it will be expensive, but it will be that the conversion fitting can be obtained cheaply. This product has good processing accuracy, it is made of brass and has good workability, and the additional work of M5 tap was 10 minutes with a hand drill.
This review is about item#05819012.
Water piping
5
From Japan
On 2015-05-21 21:02:18
Anyway it is cheap and it was saved.
This review is about item#05819012.
Stop of water supply pipe
5
From Japan
On 2015-02-28 20:59:19
You can use nothing without problems.
This review is about item#05819037.
As a mekura due to valve deterioration of the backflow preventer
5
From Japan
On 2015-02-15 15:41:19
The product is exactly like normal stainless steel because it is familiar with using it safe. 1/4 Gasket screw product It seems like a mekura or a nipple, but it is convenient if there is a thin seal tape.
This review is about item#05819012.
Piping
5
From Japan
On 2013-05-15 17:07:51
Accuracy is good and can be used without problems.
This review is about item#05819021.
Blanket lid of air tank
5
From Japan
On 2011-04-21 09:55:32
Especially there is no problem It is good to have cheap
This review is about item#05819021.