Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex-Head Plug
  • Hex-Head Plug
  • Hex-Head Plug

Hex-Head Plug HP-1001

by ASOH
4.83 (6)
Item.#
05819055
Mfr.#
HP-1001
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D)
PT1/8
Dimensions A (mm)
14
TRUSCO Part Number
374-0391
Dimensions B (mm)
12
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for a mekura lid of a car
5
From Japan
On 2018-05-25 15:24:19
Even if I was not looking quite well, the price was cheap and it was a satisfactory product.
This review is about item#5819055.
For bushing closing
5
From Japan
On 2015-06-12 05:59:53
I bought it for closing when removing the sensor with a bushing for attaching a thermostat temperature sensor for handmade smokers. It looks good with brass, and the price is affordable and satisfied.
This review is about item#05819073.
Plumbing work
4
From Japan
On 2015-03-25 21:32:56
I made it a material for making parts. It was easy to process and was good.
This review is about item#05819073.
Used as plug for high pressure washer
5
From Japan
On 2013-02-20 13:38:55
Very satisfied.
This review is about item#05819082.
Fabrication of special internal diameter bushing
5
From Japan
On 2012-07-26 13:38:35
Convenient because you can freely drill in non-standard female screw hole or center not in position.
This review is about item#05819073.
On the blind cover of the air tank
5
From Japan
On 2011-06-16 15:28:49
Especially there is no problem The price is also cheap and I am satisfied
This review is about item#05819055.