Buy more than* S$200* and get FREE SHIPPING

  • Hex-Head Plug
  • Hex-Head Plug
  • Hex-Head Plug

Hex-Head Plug HP-1002

by ASOH
4.80 (5)
Item.#
05819064
Mfr.#
HP-1002
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B (mm)
16
TRUSCO Part Number
374-0404
Attachment Screw (D)
PT1/4
Dimensions A (mm)
18
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For bushing closing
5
From Japan
On 2015-06-12 05:59:53
I bought it for closing when removing the sensor with a bushing for attaching a thermostat temperature sensor for handmade smokers. It looks good with brass, and the price is affordable and satisfied.
This review is about item#05819073.
Plumbing work
4
From Japan
On 2015-03-25 21:32:56
I made it a material for making parts. It was easy to process and was good.
This review is about item#05819073.
Used as plug for high pressure washer
5
From Japan
On 2013-02-20 13:38:55
Very satisfied.
This review is about item#05819082.
Fabrication of special internal diameter bushing
5
From Japan
On 2012-07-26 13:38:35
Convenient because you can freely drill in non-standard female screw hole or center not in position.
This review is about item#05819073.
On the blind cover of the air tank
5
From Japan
On 2011-06-16 15:28:49
Especially there is no problem The price is also cheap and I am satisfied
This review is about item#05819055.