Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex-Head Plug
  • Hex-Head Plug
  • Hex-Head Plug

Hex-Head Plug HP-1003

by Aso
4.80 (5)
Item.#
05819073
Mfr.#
HP-1003
Package Qty.
1PC
Ship pack of
1
3.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B (mm)
19
TRUSCO Part Number
374-0412
Attachment Screw (D)
PT3/8
Dimensions A (mm)
21
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bushing for closure
5
From Japan
On 2015-06-12 05:59:53
We bought for closure at the time of removal sensor at Thermos Tatsuto temperature sensor mounting bushing of handmade smoked device. Look at the brass is also good, I am satisfied price is also affordable.
This review is about item#05819073.
Plumbing
4
From Japan
On 2015-03-25 21:32:56
We were allowed to the material to make the parts. Easily processed was good.
This review is about item#05819073.
Use the plug of the high-pressure washing machine
5
From Japan
On 2013-02-20 13:38:55
Very satisfied.
This review is about item#05819082.
Bushing made of special inner diameter
5
From Japan
On 2012-07-26 13:38:35
Convenient because freely drilling can be in a position which is not in the female screw holes and center of the non-standard.
This review is about item#05819073.
To blind the lid of the air tank
5
From Japan
On 2011-06-16 15:28:49
Particular problem price does not have is also cheap and very happy
This review is about item#05819055.