Buy more than* S$200* and get FREE SHIPPING

  • Hex Headed Cap
  • Hex Headed Cap
  • Hex Headed Cap

Hex Headed Cap NC-1001

by ASOH
5.00 (4)
Item.#
05819091
Mfr.#
NC-1001
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D)
PT1/8
Dimensions A (mm)
9
Dimensions a (mm)
7
Dimensions B (mm)
12
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Lid of unused port of car radiator
5
From Japan
On 2018-05-16 08:28:24
I used to cover the unused port of the car radiator. Although the screw was deeper than I thought I am satisfied that I can make a cheap and reliable plug. I can not get it at home center etc. so I can help buying it from 1 piece.
This review is about item#05819125.
Modified as a conversion fitting with M5
5
From Japan
On 2015-07-24 20:43:10
It was remodeled as a conversion fitting with M5. M5 (female) ⇔ Various piping screws (female) fittings are expensive, but it will be inexpensively available with additional work of M5 taps. The accuracy of this product is also good, it is easy to process because it is brass, it was finished in 10 minutes with a hand drill.
This review is about item#05819134.
As an alternative to air conditioning service valve
5
From Japan
On 2015-05-14 10:51:45
I lost the customer and I used it normally when I saw it. Because it is inexpensive and of good quality, I will use it when I need it.
This review is about item#05819125.
Plumbing work
5
From Japan
On 2015-03-04 09:49:20
It is excellent in cost performance. It is saved because it is not put in the home center.
This review is about item#05819091.