Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Headed Cap
  • Hex Headed Cap
  • Hex Headed Cap

Hex Headed Cap NC-1004

by ASOH
5.00 (3)
Item.#
05819107
Mfr.#
NC-1004
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (D)
PT1/2
Dimensions A (mm)
15
Dimensions a (mm)
13
Dimensions B (mm)
24
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Modified as a conversion fitting with M5
5
From Japan
On 2015-07-24 20:43:10
It was remodeled as a conversion fitting with M5. M5 (female) ⇔ Various piping screws (female) fittings are expensive, but it will be inexpensively available with additional work of M5 taps. The accuracy of this product is also good, it is easy to process because it is brass, it was finished in 10 minutes with a hand drill.
This review is about item#05819134.
As an alternative to air conditioning service valve
5
From Japan
On 2015-05-14 10:51:45
I lost the customer and I used it normally when I saw it. Because it is inexpensive and of good quality, I will use it when I need it.
This review is about item#05819125.
Plumbing work
5
From Japan
On 2015-03-04 09:49:20
It is excellent in cost performance. It is saved because it is not put in the home center.
This review is about item#05819091.