Buy more than* S$200* and get FREE SHIPPING

  • Inner Screw Elbow
  • Inner Screw Elbow
  • Inner Screw Elbow

Inner Screw Elbow LF-1022

by ASOH
4.00 (4)
Item.#
05819152
Mfr.#
LF-1022
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/4
Dimensions L (mm)
25
Dimension d (mm)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When making a compressor
5
From Japan
On 2017-12-13 12:41:18
In the nearby home center, we do not find the things we want very cheaply and are very useful in shipping fast. There is no problem concerning goods in a firm build.
This review is about item#5819152.
Air compressor remodeling
5
From Japan
On 2015-09-11 14:42:26
Low price and high quality. It is a bargain.
This review is about item#05819152.
Used for gauge manifold connection elbow
2
From Japan
On 2014-10-12 21:43:04
There was insufficient confirmation before purchase. Since the inner diameter of the conduction path at the back of the inner screw is only about 4φ, pressure loss is concerned, so it is expanded to 6φ and used. If there is a little more inner diameter, finish processing accuracy is wonderful. If only pressure values ​​are used, it is recommended.
This review is about item#05819143.
Gas piping
4
From Japan
On 2014-03-31 17:29:17
There is no problem in particular. That is better if it is possible to make the wall thickness thinner for weight saving.
This review is about item#05819143.