Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Inner Screw Elbow
  • Inner Screw Elbow
  • Inner Screw Elbow

Inner Screw Elbow LF-1033

by Aso
3.67 (3)
Item.#
05819161
Mfr.#
LF-1033
Package Qty.
1PC
Ship pack of
1
7.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension d (mm)
10
Attachment Screw (d1)
PT3/8
Dimensions L (mm)
29
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Air compressor remodeling
5
From Japan
On 2015-09-11 14:42:26
High quality at a low price. It is a bargain.
This review is about item#05819152.
Use to gauge manifold connection elbow
2
From Japan
On 2014-10-12 21:43:04
It was lack of confirmation before purchase. Inner diameter of the conductive paths of the inner screw back is only about 4φ, Since the pressure loss is a concern, and are used to expand processing until 6φ. If there is a little more inside diameter, the other is a great finish machining accuracy. We are the only pressure values, it is recommended.
This review is about item#05819143.
Gas piping
4
From Japan
On 2014-03-31 17:29:17
There is no problem in particular. The person who is good if it is possible to dilute the wall thickness for weight reduction.
This review is about item#05819143.