Buy more than* S$200* and get FREE SHIPPING

  • Inside Outside Elbow
  • Inside Outside Elbow
  • Inside Outside Elbow

Inside Outside Elbow LK-1011

by Aso
5.00 (10)
Item.#
05819186
Mfr.#
LK-1011
Package Qty.
1PC
Ship pack of
1
4.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
19
Dimensions L (mm)
22
Attachment Screw (d1)
PT1/8
Dimension d (mm)
4
TRUSCO Part Number
374-0838
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-01-17 20:31:27
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#5819195.
Air piping
5
From Japan
On 2016-02-16 09:03:50
There was nothing I had looked for in a nearby home center, but when I looked for it in Monotaro, there was, it is rich in sizes and materials and it is saved.
This review is about item#05819195.
Piping
5
From Japan
On 2015-10-17 08:19:35
There is no particular problem.
This review is about item#05819186.
To change the discharge direction of the air tank
5
From Japan
On 2015-10-07 09:13:54
Compact and easy to use. Cutting is polite and good construction.
This review is about item#05819195.
Modification of compressor
5
From Japan
On 2015-09-11 15:01:05
I could use it without problems.
This review is about item#05819195.
Changing direction of discharge port from compressor
5
From Japan
On 2015-03-20 14:16:46
There is no problem at all. Since it was rural, there was no store even if I searched for parts, I was giving up, but Mr. Montalou was able to order a single item and it was saved. I'm glad I bought it.
This review is about item#05819195.
It was used as a part for oil supply.
5
From Japan
On 2015-02-20 15:06:31
I am satisfied with the request.
This review is about item#05819195.
Used when there is no handling space for piping and it is necessary to change the mounting direction
5
From Japan
On 2014-12-12 00:04:33
There seems to be the strength of the parts, and the space also fell as planned. Because I was not even looking for a home center in the neighborhood, it is cheap and I am satisfied it arrives earlier than the store ordering.
This review is about item#05819186.
I want to bend it to 90 degrees when connecting the hose to the tank.
5
From Japan
On 2013-11-07 09:16:29
Delivery is quick and price is reasonable. I also want plastic items
This review is about item#05819195.
Vacuum device
5
From Japan
On 2012-03-11 13:17:59
very good
This review is about item#05819186.