Buy more than* S$200* and get FREE SHIPPING

  • Inside Outside Elbow
  • Inside Outside Elbow
  • Inside Outside Elbow

Inside Outside Elbow LK-1044

by Aso
5.00 (10)
Item.#
05819213
Mfr.#
LK-1044
Package Qty.
1PC
Ship pack of
1
13.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
32
Dimensions L (mm)
34
Attachment Screw (d1)
PT1/2
Dimension d (mm)
13
TRUSCO Part Number
374-0862
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-01-17 20:31:27
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#5819195.
Air piping
5
From Japan
On 2016-02-16 09:03:50
I was looking for in the neighborhood of the home center without, in Monotarou Mr. If you look, there it was, also saved a rich dimension and materials.
This review is about item#05819195.
Piping
5
From Japan
On 2015-10-17 08:19:35
In particular, there is no problem.
This review is about item#05819186.
In order to change the direction of ejection of the air tank
5
From Japan
On 2015-10-07 09:13:54
Easy to use in compact. It may make cutting even polite.
This review is about item#05819195.
Remodeling of the compressor
5
From Japan
On 2015-09-11 15:01:05
It was usable without problem.
This review is about item#05819195.
Changing direction of discharge port from compressor
5
From Japan
On 2015-03-20 14:16:46
There is no problem at all. Since it was rural, there was no store even if I searched for parts, I was giving up, but Mr. Montalou was able to order a single item and it was saved. I'm glad I bought it.
This review is about item#05819195.
It was used as a part for oil supply.
5
From Japan
On 2015-02-20 15:06:31
I am satisfied with the request.
This review is about item#05819195.
Used when there is no handling space for piping and it is necessary to change the mounting direction
5
From Japan
On 2014-12-12 00:04:33
There seems to be the strength of the parts, and the space also fell as planned. Because I was not even looking for a home center in the neighborhood, it is cheap and I am satisfied it arrives earlier than the store ordering.
This review is about item#05819186.
I want to bend it to 90 degrees when connecting the hose to the tank.
5
From Japan
On 2013-11-07 09:16:29
Delivery is quick and price is reasonable. I also want plastic items
This review is about item#05819195.
Vacuum device
5
From Japan
On 2012-03-11 13:17:59
very good
This review is about item#05819186.