Buy more than* S$200* and get FREE SHIPPING

  • Outer Screw Elbow
  • Outer Screw Elbow
  • Outer Screw Elbow

Outer Screw Elbow LM-1022

by ASOH
5.00 (3)
Item.#
05819256
Mfr.#
LM-1022
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
22
Attachment Screw (d1)
PT1/4
Dimension d (mm)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection of elbow and stopcock with toilet bowl seats
5
From Japan
On 2017-01-27 16:37:10
Thread taper no problem, no water leakage, monkey hung part is available
This review is about item#5819247.
Modification of compressor
5
From Japan
On 2015-09-11 14:56:40
There is no problem.
This review is about item#05819256.
Air piping
5
From Japan
On 2014-12-18 16:38:28
Screw precision is also good good. There is no variation in quality.
This review is about item#05819256.