Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outer Screw Elbow
  • Outer Screw Elbow
  • Outer Screw Elbow

Outer Screw Elbow LM-1011

by ASOH
5.00 (5)
Item.#
05819265
Mfr.#
LM-1011
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/8
Dimension d (mm)
4
Dimension L1 (mm)
17
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Additional air tank
5
From Japan
On 2018-01-13 20:32:55
Inexpensive and performance is also necessary enough. It is about the same amount as the home center, but we are ordering to be free shipping collectively. Always wind the seal tape.
This review is about item#5819222.
Repair of air compressor
5
From Japan
On 2017-10-07 03:46:33
Although the original part was foundry, it was broken and replaced, but the quality was better than the original part.
This review is about item#05819256.
Connection of elbow and stopcock with toilet bowl seats
5
From Japan
On 2017-01-27 16:37:10
Thread taper no problem, no water leakage, monkey hung part is available
This review is about item#5819247.
Modification of compressor
5
From Japan
On 2015-09-11 14:56:40
There is no problem.
This review is about item#05819256.
Air piping
5
From Japan
On 2014-12-18 16:38:28
Screw precision is also good good. There is no variation in quality.
This review is about item#05819256.