Buy more than* S$200* and get FREE SHIPPING

  • Inner Screw Valve Head
  • Inner Screw Valve Head
  • Inner Screw Valve Head

Inner Screw Valve Head TF-1111

by Aso
4.64 (11)
Item.#
05819301
Mfr.#
TF-1111
Package Qty.
1PC
Ship pack of
1
5.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
44
Dimension L2 (mm)
22
Dimension d (mm)
4
Attachment Screw (d1)
PT1/8
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Piping production of automobiles
5
From Japan
On 2016-12-02 15:19:28
There is plenty of plug-in size and it is easy to use. I think that I will buy the same thing again next time I need it.
This review is about item#5819292.
Compressor piping
5
From Japan
On 2016-08-08 18:18:23
It can be purchased cheaply, accuracy, making is also good. Because the size is compact, piping also refreshes.
This review is about item#5819292.
Machine maintenance etc.
5
From Japan
On 2016-07-31 06:22:26
It is making quality firmly.
This review is about item#05819292.
Piping of vacuum pump
5
From Japan
On 2016-07-26 14:37:30
I could purchase the item I wanted cheaply. In the neighborhood HC, the same thing was about double the price.
This review is about item#05819292.
Pressure tank, pressure gauge and inflation valve connection
3
From Japan
On 2016-04-15 15:54:09
Especially it was able to be used without problems. It would have been nice if one of the two sides, if possible, had male threads if possible. This time I connected via a male connector.
This review is about item#05819301.
Simple fuel gauge for yachts
5
From Japan
On 2015-09-20 07:23:23
Feeling that there was something I was looking for.
This review is about item#05819301.
Modification of compressor
5
From Japan
On 2015-09-11 15:02:28
I could use it without problems.
This review is about item#05819292.
Modification of compressor
5
From Japan
On 2015-09-11 15:02:10
I could use it without problems.
This review is about item#05819292.
Measurement work with set with pressure gauge
3
From Japan
On 2013-10-02 13:25:42
You can use it well enough
This review is about item#05819283.
Vacuum device
5
From Japan
On 2012-03-11 13:19:23
very good
This review is about item#05819301.