Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two-Way-Type Valve Head
  • Two-Way-Type Valve Head
  • Two-Way-Type Valve Head

Two-Way-Type Valve Head TK-1333

by ASOH
5.00 (4)
Item.#
05819326
Mfr.#
TK-1333
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
28
Dimensions L (mm)
58
Attachment Screw (d1)
PT3/8
Dimension d (mm)
10
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Insertion of a venting valve into piping
5
From Japan
On 2015-12-07 14:43:35
It seems to have mechanical strength so we use it without reinforcement.
This review is about item#05819335.
Technique of engine type high pressure washing machine
5
From Japan
On 2015-11-12 15:36:22
It can be used well for high pressure washer of 15 mpa.
This review is about item#05819335.
Modification of compressor
5
From Japan
On 2015-09-11 15:01:38
I could use it without problems.
This review is about item#05819335.
Attaching external hydraulic pressure sensor to genuine hydraulic switch part of car
5
From Japan
On 2014-06-22 14:50:37
Since I hate general so-called sandwich blocks when installing external additional meters (sensors), I installed a genuine hydraulic switch part branched. Since it is a male - female - female, the connecting part becomes the minimum, and it is neatly satisfied neatly.
This review is about item#05819344.