Buy more than* S$200* and get FREE SHIPPING

  • Two-Way-Type Valve Head
  • Two-Way-Type Valve Head
  • Two-Way-Type Valve Head

Two-Way-Type Valve Head TK-1222

by Aso
5.00 (4)
Item.#
05819335
Mfr.#
TK-1222
Package Qty.
1PC
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
50
Dimension L1 (mm)
24
Dimension d (mm)
8
Attachment Screw (d1)
PT1/4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Degassing valve inserted into the middle of the piping
5
From Japan
On 2015-12-07 14:43:35
Since it is likely to be mechanical strength it has been used without reinforcement.
This review is about item#05819335.
Minute technique of engine-powered high-pressure washing machine
5
From Japan
On 2015-11-12 15:36:22
You can also use enough to 15mpa position of the high-pressure washer.
This review is about item#05819335.
Remodeling of the compressor
5
From Japan
On 2015-09-11 15:01:38
It was usable without problem.
This review is about item#05819335.
Outside oil pressure sensor mounted on the genuine oil pressure switch part of the car
5
From Japan
On 2014-06-22 14:50:37
Since the external additional meter (sensor) General so-called sandwich block at the time of mounting is hate, it was mounted by branching the genuine oil pressure switch unit. Male - female - because the female, the connecting portion is minimized, is clean large satisfaction.
This review is about item#05819344.