Buy more than* S$200* and get FREE SHIPPING

  • Outer Screw Valve Head
  • Outer Screw Valve Head
  • Outer Screw Valve Head

Outer Screw Valve Head TM-1666

by Aso
5.00 (5)
Item.#
05819353
Mfr.#
TM-1666
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension L1 (mm)
34
Dimensions L (mm)
68
Attachment Screw (d1)
PT3/4
Dimension d (mm)
17
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Water repair
5
From Japan
On 2016-02-05 17:37:49
Easy to use. It was good.
This review is about item#05819396.
Remodeling of the compressor
5
From Japan
On 2015-09-11 14:57:19
There is no problem.
This review is about item#05819371.
Self-made, in the production of solar water heaters
5
From Japan
On 2015-08-03 22:57:33
It was used in the branch such as the flexible pipe. Rare, it was very convenient because to reduce the number of parts used without processing because it is male.
This review is about item#05819396.
For instrument
5
From Japan
On 2014-06-26 13:23:33
no problem.
This review is about item#05819371.
Compressor
5
From Japan
On 2014-04-12 21:56:35
Accuracy, quality is also good is a good product.
This review is about item#05819387.