Buy more than* S$200* and get FREE SHIPPING

  • Outer Screw Valve Head
  • Outer Screw Valve Head
  • Outer Screw Valve Head

Outer Screw Valve Head TM-1111

by ASOH
5.00 (5)
Item.#
05819362
Mfr.#
TM-1111
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
34
Dimension L1 (mm)
17
Dimension d (mm)
4
Attachment Screw (d1)
PT1/8