Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outer Screw Valve Head
  • Outer Screw Valve Head
  • Outer Screw Valve Head

Outer Screw Valve Head TM-1444

by ASOH
5.00 (5)
Item.#
05819396
Mfr.#
TM-1444
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
58
Dimension L1 (mm)
29
Dimension d (mm)
13
Attachment Screw (d1)
PT1/2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Water repair
5
From Japan
On 2016-02-05 17:37:49
Easy to use. It was a good product.
This review is about item#05819396.
Modification of compressor
5
From Japan
On 2015-09-11 14:57:19
There is no problem.
This review is about item#05819371.
Homebrew, production of solar water heater
5
From Japan
On 2015-08-03 22:57:33
It was used for branching etc of flexible pipe. It is very convenient because it is unusual, because it can reduce the number of used parts without processing as it is male type.
This review is about item#05819396.
For instruments
5
From Japan
On 2014-06-26 13:23:33
no problem.
This review is about item#05819371.
For compressor
5
From Japan
On 2014-04-12 21:56:35
Accuracy and quality are also good products.
This review is about item#05819387.