Buy more than* S$200* and get FREE SHIPPING

  • Forged Big Nipple, C3771Bd, Hose Nipple
  • Forged Big Nipple, C3771Bd, Hose Nipple
  • Forged Big Nipple, C3771Bd, Hose Nipple

Forged Big Nipple, C3771Bd, Hose Nipple HN-1034

by ASOH
4.67 (3)
Item.#
05819432
Mfr.#
HN-1034
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
325-6057
Dimension La (mm)
58
Dimensions B (mm)
45
Dimensions L (mm)
96
Attachment Screw (d)
PT1 1/4
Dimention D1 (phimm)
24
Dimension D (phi mm)
34
Material
True brass
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for a new air hose plumbing work.
5
From Japan
On 2017-04-19 16:50:06
It is very good. Work went smoothly, and the hose stopped steadily.
This review is about item#5819441.
When rubber air hose is connected
4
From Japan
On 2016-09-30 18:23:59
Product has been used until now, has never been troublesome, making it solid. I hope it will be a little cheaper.
This review is about item#5819441.
Connect to the sea water circulator of the ship
5
From Japan
On 2016-06-07 16:50:54
I think that the thickness of bamboo shoots is also good and good product
This review is about item#05819441.