Buy more than* S$200* and get FREE SHIPPING

  • Inside Screw Hose Nipple
  • Inside Screw Hose Nipple
  • Inside Screw Hose Nipple

Inside Screw Hose Nipple HF-1316

by ASOH
4.65 (17)
Item.#
05819484
Mfr.#
HF-1316
Package Qty.
1PC
Ship pack of
1
6.33 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d)
PT3/8
Dimention D1 (phimm)
11.5
Dimension D (phi mm)
16
TRUSCO Part Number
409-0713
Dimension La (mm)
28
Dimensions B (mm)
21
Dimensions L (mm)
45
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Connection around water
3
From Japan
On 2017-11-10 17:44:27
It is normal without permission, but it is normal, but it is good if it is a little cheaper.
This review is about item#5819545.
Used as outlet of decompression box
4
From Japan
On 2017-03-16 15:25:43
Combined with external screw hose nipple, it was used as inlet for outlet of decompression box. There was no particular problem.
This review is about item#5819572.
I used it as a painting tool
5
From Japan
On 2017-01-05 18:00:20
It was great - ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー
This review is about item#5819615.
Used for joint of vacuum pump and hose
5
From Japan
On 2016-01-26 14:46:05
I connected this 9 mm hose with this nipple. There is no saying if rubber packing is attached.
This review is about item#05819624.
compressor
4
From Japan
On 2015-10-02 15:41:48
It can be used normally.
This review is about item#05819642.
Hose connection from a tap
5
From Japan
On 2015-06-11 18:34:30
Hose connection of different diameter went well and I am satisfied.
This review is about item#05819511.
Air piping
5
From Japan
On 2015-04-13 21:15:41
Male is cheap but female is high. I am happy that it will be cheaper.
This review is about item#05819615.
Tire pneumatic filling
5
From Japan
On 2015-01-12 21:17:27
very good
This review is about item#05819572.
Air hose fitting
5
From Japan
On 2015-01-05 17:03:19
It is cheap and saved
This review is about item#05819572.
Pipe joining
5
From Japan
On 2014-07-25 19:10:38
Accuracy is high and finish is polite and beautiful but low price
This review is about item#05819572.