Buy more than* S$200* and get FREE SHIPPING

  • Inside Screw Hose Nipple
  • Inside Screw Hose Nipple
  • Inside Screw Hose Nipple

Inside Screw Hose Nipple HF-1295

by Aso
4.80 (15)
Item.#
05819633
Mfr.#
HF-1295
Package Qty.
1PC
Ship pack of
1
4.84 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Attachment Screw (d)
PT1/4
Dimention D1 (phimm)
5.5
Dimension D (phi mm)
9.5
Material
Brass
Dimension La (mm)
26
Dimensions B (mm)
17
Dimensions L (mm)
41
TRUSCO Part Number
409-0659
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
I used to paint tool
5
From Japan
On 2017-01-05 18:00:20
It was the best over over over over over over Seven. Seven.
This review is about item#5819615.
Use the joint of the vacuum pump and hose
5
From Japan
On 2016-01-26 14:46:05
9 mm of hose was connected with the nipple. Without saying if with a rubber gasket.
This review is about item#05819624.
compressor
4
From Japan
On 2015-10-02 15:41:48
You can normally use.
This review is about item#05819642.
Hose connection from the faucet
5
From Japan
On 2015-06-11 18:34:30
Hose connection of different diameter is going well, I am satisfied.
This review is about item#05819511.
Air piping
5
From Japan
On 2015-04-13 21:15:41
The male has a high cheap to female. Happy and someone to be cheaper.
This review is about item#05819615.
Tire pressure filling
5
From Japan
On 2015-01-12 21:17:27
very good
This review is about item#05819572.
Air hose fittings
5
From Japan
On 2015-01-05 17:03:19
It survives in the cheap
This review is about item#05819572.
Pipe junction
5
From Japan
On 2014-07-25 19:10:38
Low price for accuracy is also high finish is also a polite beautiful
This review is about item#05819572.
Power sprayer repair parts
5
From Japan
On 2013-12-23 17:53:42
Price is also cheap, you can use without any problems.
This review is about item#05819493.
Connection of the hose and nozzle
4
From Japan
On 2012-11-16 06:09:30
But it does put in Homusenta have survived.
This review is about item#05819642.