Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HS-1640

by ASOH
4.00 (10)
Item.#
05819685
Mfr.#
HS-1640
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions B2 (mm)
24
Dimension D (phi mm)
12.7
Material
Brass
Dimension La (mm)
31
Dimensions d2 (mm)
PF1/2
Dimention D1 (phimm)
9
Dimensions L (mm)
About77
Attachment Screw (d1)
PT3/4
Dimension B1 (mm)
28
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Sprinkler connection
1
From Japan
On 2017-11-16 23:01:10
Water leaks because the hose connecting pipe and the nut part are separate. Water leakage was repaired with seal tape and used. It is inconvenient.
This review is about item#5819703.
Connection of hose
3
From Japan
On 2017-03-26 19:25:41
I could use it normally. There is no problem. It was a beautiful item.
This review is about item#5819703.
Used for air piping
4
From Japan
On 2016-11-09 00:18:03
Product quality is sufficient. Flexible nipple may be unnecessary so I think that it is good if there are products not included.
This review is about item#05819904.
Disinfection of persimmon fields
5
From Japan
On 2016-06-27 10:36:27
I am satisfied with fitting with a hose
This review is about item#05819922.
When painting work
3
From Japan
On 2016-06-10 14:50:08
There is no central location
This review is about item#05819922.
Gas piping
5
From Japan
On 2015-10-08 15:50:12
It was a solid part
This review is about item#05819974.
For external filter switching for tropical fish.
4
From Japan
On 2014-04-03 22:37:01
I use a hose with an inner diameter of 19, but the parts for tropical fish are expensive, so I substituted here. However, as a result, it is possible to connect easily and is more convenient than dedicated parts.
This review is about item#05819764.
Water connection
5
From Japan
On 2012-09-20 13:32:46
It is inexpensive and good at no different from over-the-counter products
This review is about item#05819721.
Used to connect a water supply to the feed box for livestock.
5
From Japan
On 2012-06-27 13:19:28
When washing the cabin, it is very convenient because it is easy to remove and work with a single spanner to remove the bait box and wash it.
This review is about item#05819974.
For automobile oil cooler.
5
From Japan
On 2012-05-09 20:07:24
No problem.
This review is about item#05819712.