Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HS-1414

by Aso
4.50 (8)
Item.#
05819712
Mfr.#
HS-1414
Package Qty.
1PC
Ship pack of
1
6.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
14
Material
Brass
Dimension La (mm)
31
Dimensions d2 (mm)
PF1/2
Dimention D1 (phimm)
10
Dimensions L (mm)
About 73
Attachment Screw (d1)
PT1/2
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Use in air piping
4
From Japan
On 2016-11-09 00:18:03
Product quality is sufficient. Since there are cases flexible nipple is not required I think that good when there also does not come with the product.
This review is about item#05819904.
Disinfection of Kakibata
5
From Japan
On 2016-06-27 10:36:27
Hose and fit satisfied
This review is about item#05819922.
When the paint job
3
From Japan
On 2016-06-10 14:50:08
There is no particular place to hit
This review is about item#05819922.
Gas piping
5
From Japan
On 2015-10-08 15:50:12
It was a firm part
This review is about item#05819974.
For external filter switching for tropical fish.
4
From Japan
On 2014-04-03 22:37:01
We use a hose with an inner diameter of 19, but since tropical fish private parts is high, was a substitute here. However, a result is good usability than the private parts can connect firmly to.
This review is about item#05819764.
Connection of water around
5
From Japan
On 2012-09-20 13:32:46
It may be an inexpensive without any changes and over-the-counter products
This review is about item#05819721.
To livestock feeders, used to connect the water supply.
5
From Japan
On 2012-06-27 13:19:28
When you wash the hut, to wash and remove even bait box, it is possible to work easily removed by a single spanner, is very convenient.
This review is about item#05819974.
Car of the oil cooler.
5
From Japan
On 2012-05-09 20:07:24
No problem.
This review is about item#05819712.