Hose Joint HS-1314
(10)
Item.#
05819904
Mfr.#
HS-1314
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimensions d2 (mm)
PF1/2
Dimention D1 (phimm)
10
Dimensions L (mm)
About 71
Attachment Screw (d1)
PT3/8
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Dimension D (phi mm)
14
Material
Brass
Dimension La (mm)
31
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
2
3 star
2
2 star
0
1 star
1
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
Sprinkler connection
From Japan
On 2017-11-16 23:01:10
Water leaks because the hose connecting pipe and the nut part are separate. Water leakage was repaired with seal tape and used. It is inconvenient.
Connection of hose
From Japan
On 2017-03-26 19:25:41
I could use it normally. There is no problem. It was a beautiful item.
Used for air piping
From Japan
On 2016-11-09 00:18:03
Product quality is sufficient. Flexible nipple may be unnecessary so I think that it is good if there are products not included.
Disinfection of persimmon fields
From Japan
On 2016-06-27 10:36:27
I am satisfied with fitting with a hose
When painting work
From Japan
On 2016-06-10 14:50:08
There is no central location
Gas piping
From Japan
On 2015-10-08 15:50:12
It was a solid part
For external filter switching for tropical fish.
From Japan
On 2014-04-03 22:37:01
I use a hose with an inner diameter of 19, but the parts for tropical fish are expensive, so I substituted here. However, as a result, it is possible to connect easily and is more convenient than dedicated parts.
Water connection
From Japan
On 2012-09-20 13:32:46
It is inexpensive and good at no different from over-the-counter products
Used to connect a water supply to the feed box for livestock.
From Japan
On 2012-06-27 13:19:28
When washing the cabin, it is very convenient because it is easy to remove and work with a single spanner to remove the bait box and wash it.
For automobile oil cooler.
From Japan
On 2012-05-09 20:07:24
No problem.
Customers Who Bought This Item Also Bought
Top