Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Hose Joint
  • Double Mouth Hose Joint
  • Double Mouth Hose Joint

Double Mouth Hose Joint HS-2414

by ASOH
4.25 (4)
Item.#
05820001
Mfr.#
HS-2414
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Dimension D (phi mm)
14
Dimension La (mm)
31
Dimensions d2 (mm)
PF1/2
Dimention D1 (phimm)
10
Dimensions L (mm)
About112