Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Hose Joint
  • Double Mouth Hose Joint
  • Double Mouth Hose Joint

Double Mouth Hose Joint HS-2310

by ASOH
4.25 (4)
Item.#
05820026
Mfr.#
HS-2310
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
17
Dimensions B2 (mm)
19
Dimension D (phi mm)
10.5
Dimension La (mm)
27
Dimensions d2 (mm)
PF3/8
Dimention D1 (phimm)
7
Dimensions L (mm)
About 91