Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Hose Joint
  • Double Mouth Hose Joint
  • Double Mouth Hose Joint

Double Mouth Hose Joint HS-2209

by ASOH
4.25 (4)
Item.#
05820035
Mfr.#
HS-2209
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF1/4
Dimention D1 (phimm)
5
Dimensions L (mm)
About 89
Dimension B1 (mm)
14
Dimensions B2 (mm)
16
Dimension D (phi mm)
9
Dimension La (mm)
26
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Extension of fuel hose
5
From Japan
On 2017-06-15 15:03:53
Good product quality, you can use with confidence. I am looking forward to looking for various parts in the future.
This review is about item#5820087.
Hose joint of light oil level gauge
5
From Japan
On 2017-05-23 03:12:01
We used various sizes so far, but we have used them without problems. It does not rust and the quality is good.
This review is about item#05820044.
Disinfection of persimmon fields
5
From Japan
On 2016-06-27 10:35:27
I am satisfied with fitting with a hose
This review is about item#05820044.
Disinfection hose connection
2
From Japan
On 2016-06-13 10:24:19
It was my first order. I should have ordered from a little more examination. The size was not good.
This review is about item#05820087.