Buy more than* S$200* and get FREE SHIPPING

  • L Shaped Hose Joint
  • L Shaped Hose Joint
  • L Shaped Hose Joint

L Shaped Hose Joint HL-1416

by ASOH
4.50 (6)
Item.#
05820123
Mfr.#
HL-1416
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension La (mm)
31
Dimensions B2 (mm)
24
Dimension D (phi mm)
16
Dimensions L (mm)
About 65
Attachment Screw (d1)
PT1/2
Dimensions d2 (mm)
PF1/2
Dimention D1 (phimm)
11.5
Dimension L1 (mm)
29
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2017-03-20 19:40:00
It was more compact than I expected and firmly without air leakage.
This review is about item#5820157.
Light oil outlet
5
From Japan
On 2016-07-10 07:35:24
There are places where it is difficult to understand the picture of the product, but it is good to make it firm. I used it as a take-out opening of a light oil tank, but there is no oil leak at present.
This review is about item#05820184.
Used for oil pipe connection of light oil
5
From Japan
On 2016-02-23 18:15:33
The price is reasonably cheap, the goods are solid, the ash products use other but no problematic things.
This review is about item#05820105.
Water level quantity of rainwater tank connected transparent hose, for visual confirmation
5
From Japan
On 2015-05-08 05:06:22
1) L type hose joint uses all kinds of fluid well, industrial products are now selling goods of various kinds of convenience and making it convenient.
This review is about item#05820141.
Gas piping
5
From Japan
On 2014-03-31 17:32:38
It's a nice little one. Easy to use with high accuracy. Price slightly higher
This review is about item#05820141.
For vessels fuel tank
3
From Japan
On 2013-07-28 20:51:19
In the neighborhood there is no stock of 3/8 size, purchase here considering delivery time and time to store. There is no problem in terms of quality. I am satisfied.
This review is about item#05820211.